Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 MTE HDR SRRA LTCH.100CL LF

  • Mfr # 7-104935-3

  • Zoro # G900940564


product price: $5.99
/ea
Sold in multiples of 16 for $95.84

Key Features

Color
Black
Insulation Material
None
Current
3 A
Height
13.59 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-104935-3
Zoro #
G900940564
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
63.5 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Features
Shrouded
For Use With
Receptacle Housing Assembly
Contact Finish
Gold Plated
Current Rating
3 A
Contact Type
Pin
Number of Contacts
24
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.