Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 S.D.L STD V 2P HDR ON/TAPE

  • Mfr # 917894-1

  • Zoro # G800940657


product price: $0.86
/ea
Sold in multiples of 900 for $774.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917894-1
Zoro #
G800940657
UPC #
-
Country of Origin
China

Dimensions

Height
9.8 mm
Length
0.29 in
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Nylon
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
For Use With
Plug Housing
Contact Type
Tab
Current Rating
3 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
2
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.