Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 PIDG FASTON REC

  • Mfr # 9-160583-2

  • Zoro # G100976288


product price: $0.64
/ea
Sold in multiples of 136 for $87.04

Key Features

Wire Size
.3-1.5 mm2
Overall Length
.874 in
Terminal Type
Receptacle
Plating Material
Tin
FASTON
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-160583-2
Zoro #
G100976288
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.3-1.5 mm2
Overall Length
.874 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Plating Material
Tin
FASTON
Yes
Disconnect Type
Quick Disconnect
Barrel Color
Red
Insertion Force
Normal
Fully Insulated
No
Crimp Type
Tab-Lok
Insulated
Yes
Connection Capacity
Single
Terminal Orientation
Straight
Voltage (Max)
300 V
Terminates To
Wire & Cable
Wire Insulation Support
With
Insulation Material
Nylon
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.