Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 PL MKII REC. 22-18AWG PTBR

  • Mfr # 170327-1

  • Zoro # G501009196


product price: $0.13
/ea
Sold in multiples of 4000 for $520.00

Key Features

Wire Size
22 - 18 AWG
Overall Length
1.01 in
Terminal Type
Receptacle
Mating Tab Width
.25 in
Terminal Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170327-1
Zoro #
G501009196
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 - 18 AWG
Overall Length
1.01 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.122 in
Accepts Wire Insulation Diameter Range
.059 - .122 in

Details

Terminal Type
Receptacle
Terminal Orientation
Straight
Discrete Wire Type
Stranded
Plating Material
Pre-Tin
Terminal & Splice Style
Receptacle
Wire/Cable Type
Discrete Wire
Wire Insulation Support
With
Operating Temperature Range
-40 221 °F
Crimp Type
F-Crimp
Contact Base Material
Brass
Terminates To
Wire & Cable
Disconnect Type
Quick Disconnect
Fully Insulated
No
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.