Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 SYSTEM 50 HDR DRST SHRD

  • Mfr # 1-104068-2

  • Zoro # G500937193


product price: $5.69
/ea
Sold in multiples of 23 for $130.87

Key Features

Color
Black
Insulation Material
None
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104068-2
Zoro #
G500937193
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Terminal Type
Through Hole
Max. Temp.
105°C
Hole Center to Center
1.27 mm
Features
With Board Standoff; Shrouded
Material
Thermoplastic
Number of Contacts
26
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin
Current Rating
1 A
Terminal Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.