2MM FB ASY 120 SIG REC EN 3.55

  • Mfr # 5536511-6

  • Zoro # G501042537


product price:  $17.85
/ea
Sold in multiples of 9 for $160.65

Key Features

Max. Temp.
125°C
Max. Voltage
30V AC
Application
Signal
Series
Signal
Height
8.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5536511-6
Zoro #
G501042537
UPC #
-
Country of Origin
United States

Dimensions

Height
8.25 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Max. Voltage
30V AC
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Current Rating
3 A
Contact Finish
Gold Plated
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Type
Through Hole - Press-Fit
Number of Contacts
120
Connection Material
Phosphor Bronze
Number of Rows
4

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.