2POS 3.81MM TEPS CONN.

  • Mfr # 1-2834017-2

  • Zoro # G501037557


product price:  $0.64
/ea
Sold in multiples of 136 for $87.04

Key Features

Contact Termination Area Plating Material
Tin-Lead over Nickel
Product Type
Connector
Agency/Standard
UL
Contact Termination Area Plating Finish
Matte
Contact Current Rating (Max)
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2834017-2
Zoro #
G501037557
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
20 to 16 AWG

Details

Contact Termination Area Plating Material
Tin-Lead over Nickel
Product Type
Connector
Agency/Standard
UL
Contact Termination Area Plating Finish
Matte
Contact Current Rating (Max)
8A
Operating Voltage
300 VAC
Connector Type
Connector Assembly
Termination Method to Printed Circuit Board
Through Hole
Connector Style
Receptacle
Sealable
No
Number of Positions
2
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.