Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X10 MTE SHRD PIN SR LTCH .100

  • Mfr # 5-103945-9

  • Zoro # G001044758


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Length
5.56 mm
Min. Single Wire Size
26 AWG
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103945-9
Zoro #
G001044758
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.56 mm
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Hole Center to Center
2.54 mm
Number of Contacts
10
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
3 A
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.