Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X2P MODU 2MM PIN HDR SMD BLSTR

  • Mfr # 966926-2

  • Zoro # G900940618


product price: $2.45
/ea
Sold in multiples of 1000 for $2,450.00

Key Features

Type
Breakaway
Color
Black
Max. Voltage
200V AC
Maximum Voltage
200 V AC
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966926-2
Zoro #
G900940618
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Max. Voltage
200V AC
Maximum Voltage
200 V AC
Current
1 A
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy
Number of Contacts
4
Contact Finish
Gold Plated
Current Rating
1 A
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.