Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X3P MT TAND BU-GEH

  • Mfr # 1-928038-2

  • Zoro # G301009044


product price: $2.29
/ea
Sold in multiples of 1200 for $2,748.00

Key Features

Color
Black
Material
PBT
For Use With
RV 100 System
Hole Center to Center
2.54 mm
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-928038-2
Zoro #
G301009044
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Black
Material
PBT
For Use With
RV 100 System
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Contacts
6
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.