Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 250V AC, Signal, 6.99 mm

  • Mfr # 3-643814-2

  • Zoro # G101037926


product price: $0.19
/ea
Sold in multiples of 1000 for $190.00

Key Features

Type
Receptacle
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643814-2
Zoro #
G101037926
UPC #
-
Country of Origin
China

Dimensions

Height
6.99 mm
Max. Insulation Dia.
0.06 in
Length
7.62 mm
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector
Type
Receptacle
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Wire Type
Discrete; Stranded
Wire Range
0.2 mm2
Material
Nylon
Max. Temp.
105°C
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Number of Rows
1
Hole Center to Center
2.54 mm
Contact Finish
Matte Tin Plated
Current Rating
5 A
Connection Material
Copper Alloy
For Use With
MTA .100 Header
Number of Contacts
2
Contact Type
Socket
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Terminal Finish
Matte Tin Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.