Definite Purpose Contactor, 24V AC, 1 P, Quick Connect

  • Mfr # 1611001-3

  • Zoro # G200983247


product price:  $37.99
/ea
Sold in multiples of 3 for $113.97

Key Features

Coil Voltage
24V AC
Number of Poles
1
Full Load Current - Inductive
30 A
Terminal Connection Type
Quick Connect
Full Load Amps-Inductive
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1611001-3
Zoro #
G200983247
UPC #
-
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
1
Full Load Current - Inductive
30 A
Terminal Connection Type
Quick Connect
Full Load Amps-Inductive
30 A
Standards
CSA Certified
Series
1611

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.