350A HOUSING SUB-ASSY RED

  • Mfr # 1604050-3

  • Zoro # G000955277


product price:  $9.45
/ea
Sold in multiples of 12 for $113.40

Key Features

Color
Red
Height
33.2 mm
Number of Rows
1
Length
107.46 mm
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1604050-3
Zoro #
G000955277
UPC #
-
Country of Origin
China

Dimensions

Height
33.2 mm
Length
107.46 mm
Width
2-3/4 in
Max. Insulation Dia.
0.945 in

Details

Item
Housing
Color
Red
Number of Rows
1
Material
Polycarbonate
Standards
UL E28476; UL Recognized
Application
Power
Number of Contacts
2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC/DC
Flammability Rating
UL 94 V-0
Contact Type
Plug
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Hole Center to Center
19.06 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.