36P AMPMODU II STIFT LEI

  • Mfr # 3-826656-6

  • Zoro # G401043382


product price:  $8.49
/ea
Sold in multiples of 25 for $212.25

Key Features

Max. Temp.
105°C
Color
Green
Material
PBT
Type
Breakaway
Number of Contacts
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-826656-6
Zoro #
G401043382
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Material
PBT
Type
Breakaway
Number of Contacts
72
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.