Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P AMPMODU II STIFT LEI

  • Mfr # 826936-3

  • Zoro # G001040071


product price: $0.22
/ea
Sold in multiples of 385 for $84.70

Key Features

Max. Temp.
105°C
Color
Green
Type
Breakaway
Material
PBT
Number of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826936-3
Zoro #
G001040071
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Type
Breakaway
Material
PBT
Number of Contacts
3
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Current Rating
5 A
Number of Rows
1
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.