
3PCR-06-006=3PCR-06-006
Mfr # 1-1437646-2
Zoro # G300983185
product price: $5.89
/eaSold in multiples of 14 for $82.46
Key Features
Length
1.57 in
Voltage
300 V
Color
Black
Current Rating
1A
Mounting Options
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437646-2
Zoro #
G300983185
UPC #
-
Country of Origin
United States
Dimensions
Length
1.57 in
Screw Size
M3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.