3POS TAB 1.5X0.63 TAB HSG ASSY

  • Mfr # 1-1670730-1

  • Zoro # G400956775


product price: $2.25
/ea
Sold in multiples of 36 for $81.00

Key Features

Number of Rows
1
Width
1.8523 in
Length
27.6 mm
Material
Glass-Filled PBT
Max. Temp.
140°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1670730-1
Zoro #
G400956775
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.8523 in
Length
27.6 mm
Height
0.748 in

Details

Number of Rows
1
Material
Glass-Filled PBT
Max. Temp.
140°C
Features
Terminal Position Assurance
Color
Black
Number of Contacts
3
Hole Center to Center
4 mm
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.