
40 MODII HDR DRST UNSHRD STKG
Mfr # 2-146501-0
Zoro # G100937883
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
Key Features
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-146501-0
Zoro #
G100937883
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Terminal Type
Through Hole
For Use With
Receptacle Assembly
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Material
Thermoplastic
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.