Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 MODII HDR SRST UNSHRD STKG

  • Mfr # 4-146469-0

  • Zoro # G800939453


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Color
Black
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-146469-0
Zoro #
G800939453
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Brass
For Use With
Receptacle Assembly
Material
Thermoplastic
Number of Rows
1
Number of Contacts
40
Contact Type
Pin
Current Rating
3 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.