Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 POS. MALE BLOCK

  • Mfr # 204186-5

  • Zoro # G001037095


product price: $67.49
/ea
Sold in multiples of 70 for $4,724.30

Key Features

Color
Green
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Diallyl Phthalate
Length
0.915 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204186-5
Zoro #
G001037095
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.915 in
Width
3/4 in
Height
65.86 mm

Details

Item
Housing
Color
Green
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Diallyl Phthalate
For Use With
Receptacle Block
Features
With Multiple Contact Types; With Panel Mount Feature
Max. Temp.
125°C
Number of Contacts
42
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.