Zoro Homepage

44 NOVO MIL/CTR 30DP LEAD FREE

  • Mfr # 1-1658622-3

  • Zoro # G001041931


product price: $3.39
/ea
Sold in multiples of 50 for $169.50

Key Features

Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Length
60.45 mm
Height
15.16 mm
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658622-3
Zoro #
G001041931
UPC #
-
Country of Origin
China

Dimensions

Length
60.45 mm
Height
15.16 mm
Width
0.2949 in
Max. Insulation Dia.
0.94 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Application
Signal
Number of Contacts
44
Max. Voltage
250V AC
Current Rating
1 A
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Max. Temp.
105°C
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.