4EHZ1=F8353

  • Mfr # 2-1609037-8

  • Zoro # G101009701


product price:  $36.19
/ea
Sold in multiples of 2 for $72.38

Key Features

Input Type
.250" FASTON
Filtered
Yes
Current Rating (A)
4
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1609037-8
Zoro #
G101009701
UPC #
-
Country of Origin
China

Details

Input Type
.250" FASTON
Filtered
Yes
Current Rating (A)
4
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Voltage (Max) (VAC)
250
Output Type
.250" FASTON
Mount Style
Flanged
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.