Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4EYP=F7308 S0

  • Mfr # 6609061-4

  • Zoro # G201010126


product price: $35.35
/ea
Sold in multiples of 5 for $176.75

Key Features

Operating Temperature Range (°C)
-10 to 40
Current Rating (A)
4
Input Type
PCB Pins .065" Diagonal
Filtered
Yes
Filter Type
Power Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609061-4
Zoro #
G201010126
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 to 40
Current Rating (A)
4
Input Type
PCB Pins .065" Diagonal
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.5
Output Type
PCB Pins .065" Diagonal
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.3
Voltage (Max) (VAC)
250
Mount Style
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.