Zoro Homepage

4P R/A HDR VAL-U-LOK V2 W/P

  • Mfr # 2029150-4

  • Zoro # G300938345


product price: $0.63
/ea
Sold in multiples of 132 for $83.16

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2029150-4
Zoro #
G300938345
UPC #
-
Country of Origin
China

Dimensions

Width
0.49 in
Height
5.4 mm
Max. Insulation Dia.
0.122 in
Length
18 mm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Features
Circuit Identification Feature; Shrouded
Material
Nylon
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
4
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
9 A
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.