4P RAST 2.5 Tab Header In- Locking THV

  • Mfr # 1-1971819-4

  • Zoro # G300941284


product price:  $0.54
/ea
Sold in multiples of 150 for $81.00

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Height
13.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1971819-4
Zoro #
G300941284
UPC #
-
Country of Origin
China

Dimensions

Height
13.1 mm
Length
0.49 in
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
120°C
Hole Center to Center
2.5 mm
Connection Material
Copper Alloy
Features
Shrouded
For Use With
Connector/Cable Assembly
Material
Nylon
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
4
Contact Type
Tab
Current Rating
6 A
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.