Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4P TERMI-BLOK HDR HIGH TEMP

  • Mfr # 1776130-4

  • Zoro # G700929882


product price: $1.29
/ea
Sold in multiples of 150 for $193.50

Key Features

Voltage
300 VAC
Wire Range
30 to 14 AWG
Connector Mounting Type
Board Mount
Current Rating (Max)
11A
Side Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776130-4
Zoro #
G700929882
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.133 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Connector Mounting Type
Board Mount
Current Rating (Max)
11A
Side Stackable
No
Header Type
Shrouded
Contact Mating Area Plating Material
Tin
Centerline (Pitch)
.138 in
Number of Positions
4
Mounting Angle
Straight
Interlock
Without
Closed End
With
Stacked Levels
Without
Contact Current Rating (Max)
11A
Operating Temperature Range
-40 to 110°C
Connector Style
Header
Housing Material
High Temperature Polyamide
Circuit Application
Power & Signal
Screwless Terminal Block
No
Contact Base Material
Brass
Connector System
Wire-to-Board
Screw Flange
Without
Threaded Flange
Without
Contact Mount
Through Hole
Number of Rows
1
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.