520-AG11D-ES=SOCKET ASSEMBLY

  • Mfr # 2-1437536-6

  • Zoro # G001042006


product price:  $3.49
/ea
Sold in multiples of 35 for $122.15

Key Features

Length
1 in
Max. Temp.
125°C
Application
Signal
Material
Polyester
Contact Plating Thickness
25 µin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-1437536-6
Zoro #
G001042006
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
1 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Material
Polyester
Number of Rows
2
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
20

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.