Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 POS TERMI-BLOK VERT HDR 7.62

  • Mfr # 796980-6

  • Zoro # G800930108


product price: $2.49
/ea
Sold in multiples of 37 for $92.13

Key Features

Voltage
300 VAC
Block Type
Stacking
Interlock
Without
Contact Mating Area Plating Material
Tin
Housing Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796980-6
Zoro #
G800930108
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Block Type
Stacking
Interlock
Without
Contact Mating Area Plating Material
Tin
Housing Color
Green
Number of Rows
1
Connector & Contact Terminates To
Printed Circuit Board
Screw Flange
Without
Contact Current Rating (Max)
15 A
Connector Mounting Type
Board Mount
Screwless Terminal Block
No
Number of Positions
6
Circuit Application
Power & Signal
Closed End
With
Centerline (Pitch)
.3 in
Contact Mount
Through Hole
Current Rating (Max)
15 A
Header Type
Shrouded
Mounting Angle
Vertical
Operating Temperature Range
-40 to 110°C
Threaded Flange
Without
Connector System
Wire-to-Board
Side Stackable
No
Contact Base Material
Copper Alloy
Housing Material
PA 66
Connector Style
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.