
6/6 PCB MOD.JACK SE
Mfr # 215876-1
Zoro # G801042770
product price: $0.85
/ea
Sold in multiples of 800 for $680.00
Key Features
Max. Temp.
70°C
Application
Signal
Height
11.5 mm
Material
PBT
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
215876-1
Zoro #
G801042770
UPC #
-
Country of Origin
India
Dimensions
Height
11.5 mm
Details
Item
Connector Assembly
Max. Temp.
70°C
Application
Signal
Material
PBT
Color
Black
Contact Finish
Gold Flash over Palladium Nickel
Terminal Type
Through Hole - Solder
Connector Type
Jack
Current Rating
1.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Number of Ports
1
Number of Contacts
6
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.