Zoro Homepage

.6FHP04H 280 B GIG 08/Sn ST NSYes

  • Mfr # 1-5353720-0

  • Zoro # G101040353


product price: $33.99
/ea
Sold in multiples of 3 for $101.97

Key Features

Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5353720-0
Zoro #
G101040353
UPC #
-
Country of Origin
China

Dimensions

Height
4 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
High Temperature Thermoplastic
Features
With Boss
Flammability Rating
UL 94 V-0
Hole Center to Center
0.6 mm
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Number of Contacts
280
Terminal Finish
Tin Plated
Contact Type
Pin
Current Rating
0.5 A
Number of Rows
2
Connection Material
Copper Alloy
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.