Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Quick Connect Clam Pack Kit, 22-16, 16-14, & 12-10 AWG Male & Female, 28PK
Mfr # 0045PT
Zoro # G415680993
product price:Â $5.69
/pk 28, $0.20/ea
Sold in multiples of 2 for $11.38
Key Features
Color
Red
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Depth
3.63 in
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0045PT
- Zoro #
- G415680993
- UPC #
- 035704101456
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 22 AWG
- Depth
- 3.63 in
- Length
- 1.25 in
Details
- Item
- Wire Connector Kit
- Color
- Red
- Material
- Copper
Description
Handy Re-Sealable and Re-Usable Clam Package. Package has the most commonly used Fully Insulated mated Male and Female Quick Connects in 22-16, 16-14 and 12-10 Gauges. Also included are popular vinyl insulated female connectors in 22-16 and 16-14 Gauge. Full instructions on package back for stripping and crimping the terminals. A good selection for the Do-It-Yourself individual.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.