Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P .563 DR 600V

  • Mfr # 1776544-6

  • Zoro # G001052777


product price: $5.69
/ea
Sold in multiples of 50 for $284.50

Key Features

Length
4.38 in
Color
Black
Voltage
600 V
Connector Mounting Type
Panel
Mounting Options
End Mounting Ears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776544-6
Zoro #
G001052777
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.38 in
Screw Size
11902

Details

Color
Black
Voltage
600 V
Connector Mounting Type
Panel
Mounting Options
End Mounting Ears
Number of Positions
6
Number of Levels
1
Screw Head Type
Combo Phil-Slot
Screw Material
Steel
Block Style
Flat
Operating Temperature Range
-40 to 248 °F
Number of Rows
2
Current Rating
30 A
Terminal Material
Brass
Wire Range
22 to 10 AWG
Bottom Termination Style
Quick Connects
Mounting Ears
With
Terminal Plating Material
Tin
Centerline (Pitch)
.563 in
Barrier Strip Style
Dual Barrier
Top Hardware
Wire Clamp Combo Head
Screw Plating Material
Nickel
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Product Type
Barrier Strip
Mounting Insert
Without
Current Rating (Max)
30 A
Housing Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.