Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P AMPMODU II SHRD HDR ST TIN

  • Mfr # 280372-1

  • Zoro # G300938048


product price: $0.90
/ea
Sold in multiples of 86 for $77.40

Key Features

Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280372-1
Zoro #
G300938048
UPC #
-
Country of Origin
Italy

Details

Item
PCB Mount Header
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Material
Thermoplastic
Max. Temp.
105°C
Features
Shrouded
Number of Rows
1
Number of Contacts
6
Contact Finish
Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.