Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PCR-02-008=6 SERIES ASSEMBLY

  • Mfr # 2-1546158-7

  • Zoro # G300984335


product price: $0.94
/ea
Sold in multiples of 5000 for $4,700.00

Key Features

Voltage
300 V
Length
1.561 in
Color
Black
Number of Rows
1
Block Style
Open Bottom with Standoffs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1546158-7
Zoro #
G300984335
UPC #
-
Country of Origin
United States

Dimensions

Length
1.561 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Number of Rows
1
Block Style
Open Bottom with Standoffs
Mounting Bushing
With
Centerline (Pitch)
.375 in
Housing Material
Thermoplastic
Barrier Strip Style
Tri-Barrier
Screw Plating Material
Zinc Chromate
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
Terminal Plating Finish
Bright
Screw Head Type
Combo Phil-Slot
Terminal Plating Material
Tin
Mounting Options
End Positions Empty
Bottom Termination Style
Printed Circuit
UL Flammability Rating
UL 94V-0
Wire Range
22 to 12 AWG
Number of Positions
2
Current Rating (Max)
25 A
Mounting Angle
Right Angle
Screw Material
Steel
Top Hardware
Wire Clamp Combo Head
Mounting Insert
With
Current Rating
25 A
Terminal Material
Copper Alloy
Mounting Ears
With
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.