Barrier Strip, 1 Row, 25 A, 300 V, 12 AWG

  • Mfr # 9-1437651-1

  • Zoro # G100973577


product price:  $3.49
/ea
Sold in multiples of 5000 for $17,450.00

Key Features

Number of Rows
1
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.375 in
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1437651-1
Zoro #
G100973577
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.686 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Housing Material
Thermoplastic
Terminal Material
Copper Alloy
Number of Levels
1
Block Style
Open Bottom with Standoffs
Terminal Plating Finish
Bright
Screw Plating Material
Zinc Chromate
Screw Head Type
Combo Phil-Slot
Mounting Angle
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Barrier Strip Style
Tri-Barrier
Top Hardware
Wire Clamp Combo Head
Mounting Insert
Without
Screw Material
Steel
Number of Positions
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.