
6X6 ILL TACT THT 160GF LI SOFT ORANGE
Mfr # 2-2213818-1
Zoro # G801009285
product price:Â $1.69
/ea
Sold in multiples of 150 for $253.50
Key Features
Actuator Color
Brown
Process Sealed
No
Illuminated
With
Contact Base Material
Brass
Mounting Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-2213818-1
Zoro #
G801009285
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Actuator Color
Brown
Process Sealed
No
Illuminated
With
Contact Base Material
Brass
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
Off (On)
Switch Contact Plating Material
Silver
Actuator Style
Rectangular
Contact Current Rating
50 mA
Mounting Angle
Vertical
Number of Actuators
1
Dust Proof
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.