Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 POSN SE SDL RCPT W/BDLK

  • Mfr # 1-1761199-3

  • Zoro # G901048788


product price: $18.59
/ea
Sold in multiples of 17 for $316.03

Key Features

Number of Positions
8
Operating Temperature Range
-4 to 176°F
Housing Entry Style
Side
Keying
A
Centerline (Pitch)
.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761199-3
Zoro #
G901048788
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
8
Operating Temperature Range
-4 to 176°F
Housing Entry Style
Side
Keying
A
Centerline (Pitch)
.05 in
Circuit Application
Signal
Grounding Options
PCB and Panel Ground
Housing Material
Polyester GF
Connector Mounting Type
Board Mount
PCB Mount Retention Type
Boardlock
Product Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Retention
With
Contact Mating Area Plating Material
Gold
Housing Color
Black
Shield Plating Material
Tin over Nickel
Receptacle Configuration
Standard
Contact Base Material
Phosphor Bronze
Connector Style
Receptacle
Contact Current Rating (Max)
1.5 A
Number of Conductors
8
UL Flammability Rating
UL 94V-0
Connector System
Cable-to-Board
Shield Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.