Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8POS TAB 0.5X0.4 HEADER ASSY CODB

  • Mfr # 1-2177372-3

  • Zoro # G900941820


product price: $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Color
Black
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal
Width
0.963 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2177372-3
Zoro #
G900941820
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.963 in
Length
0.648 in

Details

Item
Wire Connector
Color
Black
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.8 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
With Locking Interface
Number of Contacts
8
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.