Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A702AAP=RELAY

  • Mfr # 1-1616109-3

  • Zoro # G500973269


product price: $44,410.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Coil Voltage
24V DC
Current Rating
600 A
Contact Form
SPST-NO
Contactor Type
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1616109-3
Zoro #
G500973269
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
24V DC
Current Rating
600 A
Contact Form
SPST-NO
Contactor Type
Sealed
Actuating System
DC
Torque
112 in-lbs (Mains) 24 in-lbs (Coil) in-lbs
Arc Cover
Without
Coil Termination
10-32 UNF-2A Stud
Contact Arrangement
SPST NO
Mounting Plate
With
Terminal Configuration
8-32 UNC-2A Stud
Contact Current Rating
600 A
Pole Configuration
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.