Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF03STTR04=DIP S FLUSH SMT-GW

  • Mfr # 1-1825059-2

  • Zoro # G800965926


product price: $1.89
/ea
Sold in multiples of 750 for $1,417.50

Key Features

Height
.138 in
Length
.378 in
Seal Type
Tape
Actuator Color
White
Number of Switches
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825059-2
Zoro #
G800965926
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.378 in
Contact Mating Area Plating Thickness
1.2µin

Details

Seal Type
Tape
Actuator Color
White
Number of Switches
3
Termination Style
Outside L
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Mounting Type
Surface Mount
Contact Current Rating
1A
Voltage Rating
5 VDC
Contact Base Material
Copper Alloy
Auto-Insertable
Yes
Number of Positions
3
UL Flammability Rating
UL 94V-0
Housing Color
Black
Solder Tail Contact Plating
Nickel
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Operating Temperature Range
-30 to 85°C
Actuator Style
Flush, Slide
Sealed
Yes
Switch Type
DIP
Housing Material
Polyphenylene Sulfide (PPS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.