ADF0804=DIP SWT FLUSH THRU/HL

  • Mfr # 1-1825002-3

  • Zoro # G700965774


product price:  $1.69
/ea
Sold in multiples of 60 for $101.40

Key Features

Height
.138 in
Length
.878 in
Termination Post Length
.157 in
Number of Positions
8
Number of Switches
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825002-3
Zoro #
G700965774
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
.138 in
Length
.878 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Number of Positions
8
Number of Switches
8
Product Type
Switch
Actuator Style
Slide, Flush
Housing Color
Black
Contact Current Rating
1A
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Solder Tail Contact Plating
Gold over Nickel
Switch Type
DIP
Operating Temperature Range
-30 to 85°C
Actuator Color
White
Sealed
No
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold Flash
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Housing Material
Polyphenylene Sulfide (PPS)
Auto-Insertable
Yes
Mounting Type
Through Hole
Voltage Rating
5 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.