Zoro Homepage

A/L UNIV HDR 30P VERT LG LAT

  • Mfr # 5499206-7

  • Zoro # G900939278


product price: $7.19
/ea
Sold in multiples of 11 for $79.09

Key Features

Type
Header
Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499206-7
Zoro #
G900939278
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
57.4 mm
Contact Plating Thickness
0.76 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.