Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY DIN VERT RAST5 HEADER04-A

  • Mfr # 521383-4

  • Zoro # G401068620


product price: $1.15
/ea
Sold in multiples of 77 for $88.55

Key Features

Max. Temp.
105°C
Application
Signal
Material
Nylon
Features
Shrouded
For Use With
Receptacle Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521383-4
Zoro #
G401068620
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Application
Signal
Material
Nylon
Features
Shrouded
For Use With
Receptacle Connector
Color
Black
Flammability Rating
UL 94 V-0
Number of Rows
1
Current Rating
16 A
Terminal Finish
Tin Plated
Hole Center to Center
5 mm
Contact Type
Tab
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Terminal Type
Solder
Contact Finish
Tin Plated
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.