Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY HDR VERT BOSSED DUAL ROW EP2.5

  • Mfr # 1-1969543-6

  • Zoro # G800937015


product price: $0.75
/ea
Sold in multiples of 104 for $78.00

Key Features

Color
White
Min. Single Wire Size
26 AWG
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969543-6
Zoro #
G800937015
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Max. Single Wire Size
20 AWG
Length
22.89 mm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Connection Material
Brass
Material
Nylon
Connector Type
Header
For Use With
Receptacle Assembly
Features
Shrouded
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
16
Number of Rows
2
Current Rating
7.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.