Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PIN EUROCARD TYPE R LEAD-FREE 96 PO

  • Mfr # 5148304-4

  • Zoro # G800952766


product price: $10.19
/ea
Sold in multiples of 8 for $81.52

Key Features

Type
Plug
Insulation Material
Glass-Filled Polymer
Application
Signal
Current
1.5 A
Height
11.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5148304-4
Zoro #
G800952766
UPC #
-
Country of Origin
China

Dimensions

Height
11.51 mm

Details

Item
Connector
Type
Plug
Insulation Material
Glass-Filled Polymer
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Connection Material
Copper Alloy
Material
Glass-Filled Polymer
Connector Type
Plug
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Current Rating
1.5 A
Number of Rows
3
Contact Type
Pin
Number of Contacts
96
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.