
ASSY PIN VERTICAL HDI LEAD-FRE
Mfr # 5532448-4
Zoro # G001043409
product price:Â $71.65
/ea
Sold in multiples of 5 for $358.25
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
Material
Thermoplastic
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5532448-4
Zoro #
G001043409
UPC #
-
Country of Origin
United States
Dimensions
Height
11.73 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Contact Type
Pin
Number of Rows
4
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
140
Hole Center to Center
2.54 mm
Current Rating
3 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.