Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV22 DPL 5A NO LED

  • Mfr # 2213771-7

  • Zoro # G600984059


product price: $26.39
/ea
Sold in multiples of 3 for $79.17

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Case Material
PBT
Number of Actuators
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213771-7
Zoro #
G600984059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Case Material
PBT
Number of Actuators
Single
Contact Current Rating
5 A
ESD Grounding Terminal
Without
Process Sealed
Yes
Actuator Profile
Flush
Switch Type
Pushbutton
Dust Proof
Yes
Operating Function
Push-On/Push-Off
Tactile
No
Snap Action
Without
Actuator Style
Round
Mounting Angle
Vertical
Illuminated
No
Switch Contact Plating Material
Silver
Detent Style
Audible
Bushing Style
Threaded
Product Type
Switch
Support Bracket
Without
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.