
BLADE TAB 250 18-14AWG BR
Mfr # 640416-1
Zoro # G600941366
product price: $0.24
/ea
Sold in multiples of 2500 for $600.00
Key Features
Connection Type
F-Crimp
Wire Range
0.82 to 2.08 mm²
Insulation Type
Fully Insulated
Overall Length
1.015 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640416-1
Zoro #
G600941366
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.015 in
Details
Connection Type
F-Crimp
Wire Range
0.82 to 2.08 mm²
Insulation Type
Fully Insulated
Seam
Open
Application
Wire & Cable
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Disconnect Tab
Connection Material
Brass
Terminal Orientation
Straight
Insulation Dia
0.1 to 0.142 in
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.