Board Connector, 120 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 1-531721-0

  • Zoro # G305783513


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Glass-Filled Polyester
Contact Finish
Gold Plated
Connection Material
Brass
Number of Contacts
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-531721-0
Zoro #
G305783513
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Color
Blue
Material
Glass-Filled Polyester
Contact Finish
Gold Plated
Connection Material
Brass
Number of Contacts
120
Contact Type
Pin
Number of Rows
2
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
Panel Mount Feature
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated

Description

Board Connector, 120 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.