Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #4 Stud Size, 1.65 mm², Bare Insulated

  • Mfr # 130524

  • Zoro # G900974668


product price: $0.52
/ea
Sold in multiples of 300 for $156.00

Key Features

Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130524
Zoro #
G900974668
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Stud Size
#4
Barrel Inside Dia.
0.061 in
Overall Length
0.555 in

Details

Item
Fork Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.